Champion Swivel Caster, 8" x 3" Nylast High Performance Cast Nylon Wheel, Swivel Lock and Foot Brake

  • Mfr # S-CH-83NYB-4SL-FB

  • Zoro # G1256147


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Number of Wheels
1
Wheel Width
3
Overall Height
10-1/2in
Load Rating
4,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-CH-83NYB-4SL-FB
Zoro #
G1256147
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Overall Height
10-1/2in
Stem Dia.
No Stem
Wheel Dia.
8
Mounting Bolt Dia.
0.5
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4

Details

Caster Sub-Type
Swivel
Number of Wheels
1
Item
Swivel Caster Ch 8 X 3 Nylast W/4Sl,Fb
Load Rating
4,000 lb
Caster Stem Type
No Stem/Plate Included
Includes
Four Position Swivel Lock
Caster Brake Included
Yes
Core Color
Black
Frame Finish
Powder Coat
Standards
ICWM
Caster Brake Type
Side Foot Brake
Replacement Wheel
W-830-NYB-3/4
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Non-Marking
No
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
A
Series
Champion
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Black
Wheel/Tread Material
Nylon
Tread Shape
Standard
Operating Temperature Range
-30 to 220 deg(F)
Wheel Core Material
Nylon
Load Rating Range
Heavy-Duty

Description

Champion Swivel Caster, 8" x 3" Nylast; High Performance Cast Nylon Wheel with 3/4" Sealed Precision Ball Bearings with Swivel Lock and Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.