This item is Discontinued.
This item is Discontinued.
Champion Swivel Caster, 8" x 3" Super Ultralast Polyurethane (95A) on Forged Steel Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-83STRB
- Zoro #
- G3732685
- UPC #
- -
- Country of Origin
- United States
- Caster Plate Hole Pattern
- A
- Frame Finish
- Powder Coat
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Thread Guards
- No
- Core Color
- Silver
- Standards
- ICWM
- Replacement Wheel
- W-830-STRB-3/4
- Caster Frame Material
- Forged Steel
- Item
- Swivel Caster
- Number of Wheels
- 1
- Load Rating
- 4000
- Non-Marking
- No
- Series
- Champion
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Polyurethane
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.