This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Combination Brake Swivel Caster, 6" x 2" Ebonite Hard Rubber Wheel, 1/2 Journal Bearing (Discontinued)

Mfr # S-BC-6E
Zoro # G1255307
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-BC-6E
Zoro #
G1255307
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375
Wheel Width
2
Wheel Dia.
6
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2

Details

Item
Swivel Caster Bc 6X2 Ebonite
Outside Bolt Hole Spacing
3 x 3
Number of Wheels
1
Frame Finish
Zinc
Standards
ICWM
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Brake Type
Total Lock
Load Rating
800
Core Color
Gray
Replacement Wheel
W-620-EH-3/4
Non-Marking
No
Caster Frame Material
Steel
Thread Guards
No
Caster Plate Hole Pattern
B
Series
Combination Brake
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Material
Hard Rubber
Tread Shape
Standard
Wheel Core Material
Hard Rubber
Operating Temperature Range
0 to 130 Degrees F

Description

Swivel Caster Bc 6X2 Ebonite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.