This item is Discontinued.
This item is Discontinued.
Combination Brake Swivel Caster, dual wheel 6" x 2" Swivel-Eaz Polyurethane (82A) on Aluminum (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-BC-6SWF
- Zoro #
- G1255313
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Bc 6X2 Swivel-Eaz
- Outside Bolt Hole Spacing
- 3 x 3
- Standards
- ICWM
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Frame Finish
- Zinc
- Non-Marking
- No
- Replacement Wheel
- W-620-SWF-1/2
- Caster Brake Type
- Total Lock
- Core Color
- Aluminum
- Load Rating
- 850
- Caster Frame Material
- Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Series
- Combination Brake
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Twin Wheel
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Combination Brake Swivel Caster, dual wheel 6" x 2" Swivel-Eaz Polyurethane (82A) on Aluminum with 1/2" Precision Ball Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.