This item is Discontinued.
This item is Discontinued.
Cush-N-Aire Swivel Caster, 12" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing/4SL/Brake (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-7012-PR-4SL-IB
- Zoro #
- G3903284
- UPC #
- -
- Country of Origin
- United States
- Outside Bolt Hole Spacing
- 4 1/8 in x 6 1/8 in
- Hub Material
- Steel
- Tread Color
- Black
- Frame Finish
- Enamel
- Inside Bolt Hole Spacing
- 4 1/8 in x 6 1/8 in
- Tread
- Sawtooth
- Load Rating
- 625 lb
- Hub Type
- Symmetrical
- Frame Material
- Forged Steel
- Hub Color
- White
- Item
- Swivel Pneumatic Caster
- Ply
- 4
- Caster Sub-Type
- Swivel
Description
Swivel Pneumatic Caster, Load Rating 625 lb, Tread Sawtooth, Wheel Dia. 12 in, Wheel Width 3 in, Inside Bolt Hole Spacing 4 1/8 in x 6 1/8 in, Outside Bolt Hole Spacing 4 1/8 in x 6 1/8 in, Caster Sub-Type Swivel, Frame Finish Enamel, Tread Color Black, Mounting Bolt Dia. 1/2 in