This item is Discontinued.
This item is Discontinued.
Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing/4SL/Brake (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-7008-PR-4SL-IB
- Zoro #
- G3903269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plate Size
- 4-1/2" x 6-1/2"
- Wheel Dia.
- 8 in
- Hub Width
- 3"
- Wheel Width
- 2 1/2 in
- Plate Thickness
- 0.310"
- Overall Height
- 10-5/8"
- Mounting Bolt Dia.
- 1/2 in
Details
- Frame Finish
- Enamel
- Hub Type
- Symmetrical
- Tread Color
- Black
- Outside Bolt Hole Spacing
- 3 3/8 in x 5 1/4 in
- Load Rating
- 330 lb
- Ply
- 4
- Hub Color
- White
- Hub Material
- Steel
- Item
- Swivel Pneumatic Caster
- Frame Material
- Forged Steel
- Tread
- Sawtooth
- Inside Bolt Hole Spacing
- 2 7/16 in x 4 15/16 in
Description
Swivel Pneumatic Caster, Load Rating 330 lb, Tread Sawtooth, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 2 7/16 in x 4 15/16 in, Outside Bolt Hole Spacing 3 3/8 in x 5 1/4 in, Frame Finish Enamel, Tread Color Black, Mounting Bolt Dia. 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.