This item is Discontinued.

This item is Discontinued.
Enhanced Precision Super Duty Swivel Caster, 10" x 4" Super Ultralast Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EPSD-104STRT
- Zoro #
- G3722142
- UPC #
- -
- Country of Origin
- United States
- Core Color
- Silver
- Inside Bolt Hole Spacing
- 3 7/8 x 6 1/4
- Standards
- ICWM
- Replacement Wheel
- W-1040-STRT-1-1/4
- Frame Finish
- Powder Coat
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Outside Bolt Hole Spacing
- 5 1/8 x 5 3/4
- Item
- Swivel Caster
- Load Rating
- 5000
- Non-Marking
- No
- Number of Wheels
- 1
- Series
- Enhanced Precision Super Duty
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -50 to 200 deg(F)
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.