This item is Discontinued.

Hamilton Enhanced Precision Super Duty Swivel Caster, 12" x 4" Super Ultralast Wheel S-EPSD-124STRT

This item is Discontinued.

Hamilton

Enhanced Precision Super Duty Swivel Caster, 12" x 4" Super Ultralast Wheel (Discontinued)

Mfr # S-EPSD-124STRT
Zoro # G3687203
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EPSD-124STRT
Zoro #
G3687203
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
4
Wheel Dia.
12
Mounting Bolt Dia.
0.5
Mounting Height
15.5
Mounting Plate Size
6 1/2 x 7 1/2

Details

Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Caster Frame Material
Forged Steel
Replacement Wheel
W-1240-STRT-1-1/4
Frame Finish
Powder Coat
Load Rating
6000
Non-Marking
No
Item
Swivel Caster
Caster Plate Hole Pattern
B
Number of Wheels
1
Core Color
Silver
Standards
ICWM
Thread Guards
No
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Series
Enhanced Precision Super Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Forged Steel
Operating Temperature Range
-50 to 200 deg(F)

Description

Enhanced Precision Super Duty Swivel Caster, 12" x 4" Super Ultralast; Wheel with 1 1/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.