This item is Discontinued.

This item is Discontinued.
Enhanced Precision Super Duty Swivel Caster, 8" x 3" Ultralast Polyurethane (95A) on Cast Iron Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EPSD-63TRB
- Zoro #
- G3720164
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster
- Frame Finish
- Powder Coat
- Caster Plate Hole Pattern
- B
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 3 7/8 x 6 1/4
- Outside Bolt Hole Spacing
- 5 1/8 x 5 3/4
- Thread Guards
- No
- Number of Wheels
- 1
- Load Rating
- 2200
- Caster Frame Material
- Forged Steel
- Replacement Wheel
- W-630-TRB-1
- Core Color
- Gray
- Standards
- ICWM
- Series
- Enhanced Precision Super Duty
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Enhanced Precision Super Duty Swivel Caster, 8" x 3" Ultralast Polyurethane (95A) on Cast Iron Wheel with 1" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.