This item is Discontinued.

This item is Discontinued.
Enhanced Precision Super Duty Swivel Caster, 8" x 3" Ultralast Premium Polyurethane Cast Iron Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EPSD-83TRB
- Zoro #
- G3737183
- UPC #
- -
- Country of Origin
- United States
- Thread Guards
- No
- Load Rating
- 2500
- Non-Marking
- No
- Number of Wheels
- 1
- Item
- Swivel Caster
- Outside Bolt Hole Spacing
- 5 1/8 x 5 3/4
- Inside Bolt Hole Spacing
- 3 7/8 x 6 1/4
- Standards
- ICWM
- Caster Frame Material
- Forged Steel
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-830-TRB-1
- Core Color
- Gray
- Caster Plate Hole Pattern
- B
- Series
- Enhanced Precision Super Duty
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Polyurethane
- Wheel Core Material
- Cast iron
- Operating Temperature Range
- -50 to 200 deg(F)
Description
Enhanced Precision Super Duty Swivel Caster, 8" x 3" Ultralast; Premium Polyurethane (95A) on Cast Iron Wheel with 1" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.