This item is Discontinued.

Hamilton Ergo-X2 Swivel Caster, 6" x 2" Ultralast Premium Polyurethane (95A) on Cast Iron Wheels S-ERGO-6TRB

This item is Discontinued.

Hamilton

Ergo-X2 Swivel Caster, 6" x 2" Ultralast Premium Polyurethane (95A) on Cast Iron Wheels (Discontinued)

Mfr # S-ERGO-6TRB
Zoro # G1257623
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ERGO-6TRB
Zoro #
G1257623
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Stem Dia.
No Stem
Overall Height
7-3/4in
Wheel Dia.
6
Mounting Bolt Dia.
0.5
Mounting Height
7.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Number of Wheels
1
Caster Sub-Type
Swivel
Caster Brake Included
No
Load Rating
1200 lb.
Caster Stem Type
No Stem/Plate Included
Item
Swivel Caster Ergo-X2 6X2 Ultralast
Non-Marking
No
Standards
ICWM
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Frame Finish
Powder Coat
Core Color
Gray
Replacement Wheel
W-620-TRB-1/2
Thread Guards
No
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Series
Ergo-X2
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Cast Iron/Polyurethane
Tread Shape
Standard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Ergo-X2 Swivel Caster, 6" x 2" Ultralast Premium Polyurethane (95A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.