This item is Discontinued.
This item is Discontinued.
Ergo-X2 Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Cast Iron Wheels (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-ERGO-8TRB
- Zoro #
- G1257687
- UPC #
- -
- Country of Origin
- United States
- Number of Wheels
- 1
- Caster Stem Type
- No Stem/Plate Included
- Caster Sub-Type
- Swivel
- Item
- Swivel Caster Ergo-X2 8X2 Ultralast
- Caster Brake Included
- No
- Load Rating
- 1200 lb.
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Core Color
- Gray
- Standards
- ICWM
- Frame Finish
- Powder Coat
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Replacement Wheel
- W-820-TRB-1/2
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Series
- Ergo-X2
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel/Polyurethane
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Ergo-X2 Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.