This item is Discontinued.

Hamilton Extended Service Swivel Caster, 10" x 3" Ultralast Polyurethane, 3/4" Precision Tapered Bearings S-ES-13TRT

This item is Discontinued.

Hamilton

Extended Service Swivel Caster, 10" x 3" Ultralast Polyurethane, 3/4" Precision Tapered Bearings (Discontinued)

Mfr # S-ES-13TRT
Zoro # G3726534
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ES-13TRT
Zoro #
G3726534
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
10
Mounting Bolt Dia.
0.5
Mounting Height
11.5
Mounting Plate Size
4 1/2 x 6 1/2

Details

Load Rating
2400
Frame Finish
Powder Coat
Number of Wheels
1
Core Color
Gray
Non-Marking
No
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Item
Swivel Caster
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Standards
ICWM
Replacement Wheel
W-1030-TRT-1
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Series
Extended Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Extended Service Swivel Caster, 10" x 3" Ultralast Polyurethane (95-A) with 3/4" Precision Tapered Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.