This item is Discontinued.

Hamilton Extended Service Swivel Caster, 6" x 3" Ultralast Polyurethane (95A) on Cast Iron S-ES-63TRB

This item is Discontinued.

Hamilton

Extended Service Swivel Caster, 6" x 3" Ultralast Polyurethane (95A) on Cast Iron (Discontinued)

Mfr # S-ES-63TRB
Zoro # G3735792
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ES-63TRB
Zoro #
G3735792
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Width
3
Wheel Dia.
6
Mounting Height
7.5
Mounting Plate Size
4 1/2 x 6 1/2

Details

Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Frame Material
Forged Steel
Item
Swivel Caster
Replacement Wheel
W-630-TRB-3/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Thread Guards
No
Standards
ICWM
Frame Finish
Powder Coat
Core Color
Gray
Caster Plate Hole Pattern
A
Load Rating
2200
Non-Marking
No
Number of Wheels
1
Series
Extended Service
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.