This item is Discontinued.

This item is Discontinued.
Extended Service Swivel Caster, 8" x 3" Ultralast Polyurethane (95A) on Cast Iron (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-ES-83TRB
- Zoro #
- G3707092
- UPC #
- -
- Country of Origin
- United States
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Caster Plate Hole Pattern
- A
- Load Rating
- 2200
- Standards
- ICWM
- Core Color
- Gray
- Thread Guards
- No
- Item
- Swivel Caster
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-830-TRB-3/4
- Caster Frame Material
- Forged Steel
- Non-Marking
- No
- Series
- Extended Service
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Extended Service Swivel Caster, 8" x 3" Ultralast Polyurethane (95A) on Cast Iron with 3/4" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.