This item is Discontinued.

Hamilton Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" Ultralast Premium Polyurethane Cast Iron Wheels S-EHD2-12TRT

This item is Discontinued.

Hamilton

Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" Ultralast Premium Polyurethane Cast Iron Wheels (Discontinued)

Mfr # S-EHD2-12TRT
Zoro # G3712114
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD2-12TRT
Zoro #
G3712114
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
3
Mounting Bolt Dia.
0.5
Mounting Height
14.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Thread Guards
No
Standards
ICWM
Frame Finish
Powder Coat
Caster Frame Material
Forged Steel
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Number of Wheels
2
Caster Plate Hole Pattern
D
Replacement Wheel
W-1230-TRT-3/4
Load Rating
6300
Item
Swivel Caster
Core Color
Gray
Non-Marking
No
Series
Dual Wheel Extra Heavy Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" Ultralast; Premium Polyurethane (95A) on Cast Iron Wheels with 3/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.