This item is Discontinued.

Hamilton Extra Heavy Duty Dual Wheel Swivel Caster, 6" x 3" Swivel-EAZ Triple Wheel Black Tread Aluminum Core S-EHD2-63SWF

This item is Discontinued.

Hamilton

Extra Heavy Duty Dual Wheel Swivel Caster, 6" x 3" Swivel-EAZ Triple Wheel Black Tread Aluminum Core (Discontinued)

Mfr # S-EHD2-63SWF
Zoro # G1256713
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD2-63SWF
Zoro #
G1256713
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Stem Dia.
No Stem
Overall Height
8-1/2in
Wheel Dia.
6
Mounting Bolt Dia.
0.5
Mounting Height
8.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Load Rating
3500 lb.
Caster Stem Type
No Stem/Plate Included
Number of Wheels
2
Caster Brake Included
No
Item
Swivel Caster Ehd2 6X3 Swivel-Eaz
Caster Sub-Type
Swivel
Non-Marking
No
Replacement Wheel
W-630-SWF-3/4
Frame Finish
Powder Coat
Core Color
Silver
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Standards
ICWM
Caster Plate Hole Pattern
D
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Dual Wheel Extra Heavy Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Tread Shape
Twin Wheel
Wheel/Tread Material
Aluminum/Polyurethane
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Extra Heavy Duty Dual Wheel Swivel Caster, 6" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core with 3/4" Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.