This item is Discontinued.

Hamilton Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" Ultralast Poly on Cast Iron Wheels, Swivel Lock S-EHD2-63TRT-4SL

This item is Discontinued.

Hamilton

Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" Ultralast Poly on Cast Iron Wheels, Swivel Lock (Discontinued)

Mfr # S-EHD2-63TRT-4SL
Zoro # G1256740
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD2-63TRT-4SL
Zoro #
G1256740
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8-1/2in
Wheel Width
3
Wheel Dia.
6
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
8.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Caster Brake Included
No
Item
Swivel Ehd2 6X3 Ultralast W/4Sl
Includes
Four Position Swivel Lock
Caster Sub-Type
Swivel
Number of Wheels
2
Caster Stem Type
No Stem/Plate Included
Load Rating
5200 lb.
Standards
ICWM
Non-Marking
No
Core Color
Gray
Replacement Wheel
W-630-TRT-3/4
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Frame Finish
Powder Coat
Caster Plate Hole Pattern
D
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Dual Wheel Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Forged Steel/Polyurethane
Wheel Core Material
Cast iron
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-50 to 200 deg(F)

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" Ultralast; Premium Polyurethane (95A) on Cast Iron Wheels with 3/4" Precision Tapered Roller Bearings with Swivel Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.