This item is Discontinued.

This item is Discontinued.
Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" Ultralast Premium Polyurethane on Cast Iron Wheels (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD2-63TRB
- Zoro #
- G3738531
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster
- Non-Marking
- No
- Core Color
- Gray
- Standards
- ICWM
- Thread Guards
- No
- Caster Plate Hole Pattern
- D
- Caster Frame Material
- Forged Steel
- Load Rating
- 3900
- Number of Wheels
- 2
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-630-TRB-3/4
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Series
- Dual Wheel Extra Heavy Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Polyurethane
- Wheel Core Material
- Cast iron
- Operating Temperature Range
- -50 to 200 deg(F)
Description
Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" Ultralast; Premium Polyurethane (95A) on Cast Iron Wheels with 3/4" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.