This item is Discontinued.

Hamilton Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Ultralast Premium Polyurethane on Cast Iron Wheels S-EHD2-83TRT

This item is Discontinued.

Hamilton

Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Ultralast Premium Polyurethane on Cast Iron Wheels (Discontinued)

Mfr # S-EHD2-83TRT
Zoro # G3733184
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD2-83TRT
Zoro #
G3733184
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Bolt Dia.
0.5
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Non-Marking
No
Thread Guards
No
Frame Finish
Powder Coat
Caster Plate Hole Pattern
D
Replacement Wheel
W-830-TRT-3/4
Load Rating
5400
Item
Swivel Caster
Standards
ICWM
Core Color
Gray
Number of Wheels
2
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Frame Material
Forged Steel
Series
Dual Wheel Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Ultralast; Premium Polyurethane (95A) on Cast Iron Wheels with 3/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.