This item is Discontinued.

Hamilton Extra Heavy Duty Swivel Caster, 10" x 2-1/2" Metal Wheel, 3/4" Precision Tapered Bearing S-EHD-10MT

This item is Discontinued.

Hamilton

Extra Heavy Duty Swivel Caster, 10" x 2-1/2" Metal Wheel, 3/4" Precision Tapered Bearing (Discontinued)

Mfr # S-EHD-10MT
Zoro # G3741164
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD-10MT
Zoro #
G3741164
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2.5
Wheel Dia.
10
Mounting Bolt Dia.
0.5
Mounting Height
12.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Caster Plate Hole Pattern
D
Replacement Wheel
W-1025-MT-3/4
Non-Marking
No
Core Color
Crimson Red
Caster Frame Material
Forged Steel
Load Rating
2500
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Thread Guards
No
Item
Swivel Caster
Number of Wheels
1
Standards
ICWM
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Crimson Red
Wheel/Tread Material
Metal
Tread Shape
Standard
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.