This item is Discontinued.

This item is Discontinued.
Extra Heavy Duty Swivel Caster, 12" x 3" Ultralast Polyurethane (95A) on Cast Iron Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-12TRT
- Zoro #
- G3738382
- UPC #
- -
- Country of Origin
- United States
- Replacement Wheel
- W-1230-TRT-3/4
- Core Color
- Gray
- Thread Guards
- No
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Item
- Swivel Caster
- Standards
- ICWM
- Caster Frame Material
- Forged Steel
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Load Rating
- 3500
- Caster Plate Hole Pattern
- D
- Non-Marking
- No
- Series
- Extra Heavy Duty
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Wheel Core Material
- Cast iron
- Operating Temperature Range
- -50 to 200 deg(F)
Description
Extra Heavy Duty Swivel Caster, 12" x 3" Ultralast Polyurethane (95A) on Cast Iron Wheel with 3/4" Precision Tapered Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.