This item is Discontinued.
This item is Discontinued.
Extra Heavy Duty Swivel Caster, 6" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-63SWF
- Zoro #
- G1257188
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- No
- Caster Load Rating Range
- Extra Heavy Duty
- Caster Wheel Shape
- Twin Wheel
- Caster Wheel/Tread Material
- Aluminum/Polyurethane
- Caster Stem Type
- No Stem/Plate Included
- Item
- Swivel Caster Ehd 6X3 Swivel-Eaz
- Caster Sub-Type
- Swivel
- Load Rating
- 3500 lb.
- Replacement Wheel
- W-630-SWF-3/4
- Caster Temp. Range
- -50 to 200 deg(F)
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Caster Core Material
- Aluminum
- Core Color
- Silver
- Non-Marking
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- D
- Thread Guards
- No
- Series
- Extra Heavy Duty
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Black
Description
Extra Heavy Duty Swivel Caster, 6" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core with 3/4" Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.