This item is Discontinued.

Hamilton Extra Heavy Duty Swivel Caster, 8" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core S-EHD2-83SWF

This item is Discontinued.

Hamilton

Extra Heavy Duty Swivel Caster, 8" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (Discontinued)

Mfr # S-EHD2-83SWF
Zoro # G1256987
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD2-83SWF
Zoro #
G1256987
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Overall Height
10-1/2in
Wheel Dia.
8
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Caster Stem Type
No Stem/Plate Included
Number of Wheels
2
Load Rating
4960 lb.
Caster Sub-Type
Swivel
Item
Swivel Caster Ehd2 8X3 Swivel-Eaz
Caster Brake Included
No
Standards
ICWM
Non-Marking
No
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Replacement Wheel
W-830-SWF-3/4
Core Color
Silver
Frame Finish
Powder Coat
Thread Guards
No
Caster Plate Hole Pattern
D
Caster Frame Material
Forged Steel
Series
Dual Wheel Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Black
Wheel/Tread Material
Aluminum/Polyurethane
Tread Shape
Twin Wheel
Load Rating Range
Extra Heavy Duty
Wheel Core Material
Aluminum
Operating Temperature Range
-50 to 200 deg(F)

Description

Extra Heavy Duty Swivel Caster, 8" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core with 3/4" Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.