This item is Discontinued.

This item is Discontinued.
Extra Heavy Duty Swivel Caster, 8" x 3" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-83TRB
- Zoro #
- G3731909
- UPC #
- -
- Country of Origin
- United States
- Frame Finish
- Powder Coat
- Caster Plate Hole Pattern
- D
- Core Color
- Gray
- Load Rating
- 2500
- Non-Marking
- No
- Thread Guards
- No
- Number of Wheels
- 1
- Caster Frame Material
- Forged Steel
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Standards
- ICWM
- Replacement Wheel
- W-830-TRB-3/4
- Item
- Swivel Caster
- Series
- Extra Heavy Duty
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Extra Heavy Duty Swivel Caster, 8" x 3" Ultralast; Premium Polyurethane (95A) on Forged Steel Wheel with 3/4" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.