This item is Discontinued.

Hamilton ForgeMaster Swivel Caster, 6" x 3" Swivel-EAZ Polyurethane on Aluminum Twin Wheel S-FM-63SWF

This item is Discontinued.

Hamilton

ForgeMaster Swivel Caster, 6" x 3" Swivel-EAZ Polyurethane on Aluminum Twin Wheel (Discontinued)

Mfr # S-FM-63SWF
Zoro # G1257949
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-FM-63SWF
Zoro #
G1257949
UPC #
-
Country of Origin
United States

Dimensions

Stem Dia.
No Stem
Wheel Width
3
Overall Height
7-1/2"
Wheel Dia.
6
Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Mounting Height
7.5

Details

Caster Brake Included
No
Caster Load Rating Range
Heavy-Duty
Caster Wheel Shape
Twin Wheel
Caster Wheel/Tread Material
Aluminum/Polyurethane
Caster Stem Type
No Stem/Plate Included
Load Rating
2200 lb.
Item
Swivel Caster Fm 6 X 3 Swivel-Eaz
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Number of Wheels
1
Caster Core Material
Aluminum
Frame Finish
Powder Coat
Non-Marking
No
Standards
ICWM
Caster Temp. Range
-50 to 200 deg(F)
Core Color
Silver
Replacement Wheel
W-630-SWF-3/4
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Series
ForgeMaster???
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Black

Description

ForgeMaster; Swivel Caster, 6" x 3" Swivel-EAZ(R); Polyurethane on Aluminum Twin Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.