This item is Discontinued.

This item is Discontinued.
ForgeMaster Swivel Caster, 8" x 3" Ultralast Premium Polyurethane (95A) on Cast Iron Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-FM-83TRT
- Zoro #
- G3726981
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Non-Marking
- No
- Caster Plate Hole Pattern
- A
- Standards
- ICWM
- Load Rating
- 2200
- Replacement Wheel
- W-830-TRT-3/4
- Frame Finish
- Powder Coat
- Thread Guards
- No
- Core Color
- Gray
- Caster Frame Material
- Forged Steel
- Number of Wheels
- 1
- Series
- ForgeMaster???
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Wheel Core Material
- Cast iron
- Operating Temperature Range
- -50 to 200 deg(F)
Description
ForgeMaster Swivel Caster, 8" x 3" Ultralast Premium Polyurethane (95A) on Cast Iron Wheel with 3/4" Precision Tapered Roller Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.