This item is Discontinued.

Hamilton General Utility Swivel Caster, 3 1/2" x 1 1/4" Ebonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing S-303-1/2-E

This item is Discontinued.

Hamilton

General Utility Swivel Caster, 3 1/2" x 1 1/4" Ebonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (Discontinued)

Mfr # S-303-1/2-E
Zoro # G3728722
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-303-1/2-E
Zoro #
G3728722
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1.375 in
Mounting Bolt Dia.
0.375
Wheel Dia.
3.5
Mounting Height
4.8125
Mounting Plate Size
3 1/4 x 6 1/4

Details

Caster Frame Material
Steel
Thread Guards
No
Caster Plate Hole Pattern
C
Core Color
Black
Load Rating
225
Item
Swivel Caster
Non-Marking
No
Frame Finish
Zinc
Number of Wheels
1
Standards
ICWM
Replacement Wheel
W-35-EO-1/2
Inside Bolt Hole Spacing
1 3/4 x 5
Series
General Utility
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Rubber
Wheel Core Material
Rubber
Operating Temperature Range
0 to 130 Degrees F

Description

General Utility Swivel Caster, 3 1/2" x 1 1/4" Ebonite Solid Rubber Wheel with 1/2" Oilless Sleeve Bearing

Ratings & reviews