This item is Discontinued.

Hamilton General Utility Swivel Caster, 3 1/2"X1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing S-303-1/2-F

This item is Discontinued.

Hamilton

General Utility Swivel Caster, 3 1/2"X1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (Discontinued)

Mfr # S-303-1/2-F
Zoro # G3740500
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-303-1/2-F
Zoro #
G3740500
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.375 in
Mounting Bolt Dia.
0.375
Mounting Height
4.8125
Mounting Plate Size
3 1/4 x 6 1/4

Details

Number of Wheels
1
Thread Guards
No
Load Rating
140
Core Color
Black
Standards
ICWM
Frame Finish
Zinc
Non-Marking
No
Inside Bolt Hole Spacing
1 3/4 x 5
Item
Swivel Caster
Replacement Wheel
W-35-FO-3/8
Caster Plate Hole Pattern
C
Caster Frame Material
Steel
Series
General Utility
Wheel/Tread Hardness Rating
Soft
Number of Mounting Holes
4
Wheel/Tread Color
Black
Wheel/Tread Material
Rubber
Tread Shape
Standard
Wheel Core Material
Rubber
Operating Temperature Range
-40 to 120 deg(F)

Description

General Utility Swivel Caster, 3 1/2" x 1 1/4" Flexonite Solid Rubber Wheel with 1/2" Oilless Sleeve Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.