This item is Discontinued.

This item is Discontinued.
General Utility Swivel Caster, 3" x 1 1/4" Ebonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-331-E
- Zoro #
- G3733753
- UPC #
- -
- Country of Origin
- Multiple
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Rubber
- Frame Finish
- Zinc
- Core Color
- Black
- Replacement Wheel
- W-30-EO-3/8
- Non-Marking
- No
- Caster Plate Hole Pattern
- C
- Caster Frame Material
- Steel
- Thread Guards
- No
- Standards
- ICWM
- Caster Temp. Range
- 0 to 130 deg(F)
- Number of Wheels
- 1
- Caster Core Material
- Rubber
- Item
- Swivel Caster
- Load Rating
- 210
- Inside Bolt Hole Spacing
- 1 3/4 x 5
- Caster Product Group
- Swivel Caster
- Series
- General Utility
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Black
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.