This item is Discontinued.

Hamilton General Utility Swivel Caster, 4" x 1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing S-341-F

This item is Discontinued.

Hamilton

General Utility Swivel Caster, 4" x 1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (Discontinued)

Mfr # S-341-F
Zoro # G3720934
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-341-F
Zoro #
G3720934
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375
Wheel Dia.
4
Wheel Width
2
Mounting Height
5
Mounting Plate Size
3 1/4 x 6 1/4

Details

Number of Wheels
1
Standards
ICWM
Replacement Wheel
W-412-FO-1/2
Thread Guards
No
Non-Marking
No
Core Color
Black
Item
Swivel Caster
Load Rating
165
Frame Finish
Zinc
Caster Plate Hole Pattern
C
Inside Bolt Hole Spacing
1 3/4 x 5
Caster Frame Material
Steel
Series
General Utility
Wheel/Tread Hardness Rating
Soft
Number of Mounting Holes
4
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Rubber
Wheel Core Material
Rubber
Operating Temperature Range
-40 to 120 deg(F)

Description

Swivel Caster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.