This item is Discontinued.

Hamilton Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Swivel-EAZ Polyurethane on Aluminum Core Twin Wheels S-HS2-4SWF

This item is Discontinued.

Hamilton

Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Swivel-EAZ Polyurethane on Aluminum Core Twin Wheels (Discontinued)

Mfr # S-HS2-4SWF
Zoro # G3711800
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS2-4SWF
Zoro #
G3711800
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 1/2 x 6 1/2

Details

Non-Marking
No
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Replacement Wheel
W-420-SWF-1/2
Caster Frame Material
Forged Steel
Number of Wheels
2
Caster Plate Hole Pattern
A
Item
Swivel Caster
Thread Guards
No
Load Rating
1200
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Frame Finish
Powder Coat
Core Color
Aluminum
Standards
ICWM
Series
Heavy Service Dual-Wheel
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Tread Shape
Twin Wheel
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Swivel-EAZ(R); Polyurethane on Aluminum Core Twin Wheels with 1/2" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.