This item is Discontinued.

This item is Discontinued.
Heavy Service Dual-Wheel Swivel Caster, 6" x 2" Ultralast Premium Polyurethane on Cast Iron Wheels (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HS2-6TRT
- Zoro #
- G3721372
- UPC #
- -
- Country of Origin
- United States
- Thread Guards
- No
- Standards
- ICWM
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Frame Finish
- Powder Coat
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Core Color
- Gray
- Load Rating
- 2100
- Number of Wheels
- 2
- Replacement Wheel
- W-620-TRT-3/4
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Non-Marking
- No
- Item
- Swivel Caster
- Series
- Heavy Service Dual-Wheel
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Wheel Core Material
- Cast iron
- Operating Temperature Range
- -50 to 200 deg(F)
Description
Heavy Service Dual-Wheel Swivel Caster, 6" x 2" Ultralast; Premium Polyurethane (95A) on Cast Iron Wheels with 3/4" Precision Tapered Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.