This item is Discontinued.

Hamilton Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Ultralast Premium Polyurethane on Cast Iron Wheels S-HS2-8TRB

This item is Discontinued.

Hamilton

Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Ultralast Premium Polyurethane on Cast Iron Wheels (Discontinued)

Mfr # S-HS2-8TRB
Zoro # G3711642
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS2-8TRB
Zoro #
G3711642
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Bolt Dia.
0.5
Mounting Height
9.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Load Rating
2700
Number of Wheels
2
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Thread Guards
No
Item
Swivel Caster
Core Color
Gray
Caster Frame Material
Forged Steel
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Replacement Wheel
W-820-TRB-1/2
Non-Marking
No
Caster Plate Hole Pattern
A
Standards
ICWM
Series
Heavy Service Dual-Wheel
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.