This item is Discontinued.

This item is Discontinued.
Heavy Service Swivel Caster, 5" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HS-5TRT
- Zoro #
- G3721171
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster
- Frame Finish
- Powder Coat
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Number of Wheels
- 1
- Caster Frame Material
- Forged Steel
- Core Color
- Gray
- Non-Marking
- No
- Load Rating
- 1050
- Replacement Wheel
- W-520-TRT-3/4
- Thread Guards
- No
- Caster Plate Hole Pattern
- A
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Standards
- ICWM
- Series
- Heavy Service
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Heavy Service Swivel Caster, 5" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel with 3/4" Precision Tapered Roller Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.