This item is Discontinued.

Hamilton Heavy Service Swivel Caster, 6" x 2" Swivel-EAZ Polyurethane on Aluminum Twin Wheel S-HS-6SWF

This item is Discontinued.

Hamilton

Heavy Service Swivel Caster, 6" x 2" Swivel-EAZ Polyurethane on Aluminum Twin Wheel (Discontinued)

Mfr # S-HS-6SWF
Zoro # G1258831
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-HS-6SWF
Zoro #
G1258831
UPC #
-
Country of Origin
United States
Item
Swivel Hs 6X2 Swivel-Eaz Flat
Load Rating
1400 lb.
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Non-Marking
No
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Standards
ICWM
Core Color
Aluminum
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Number of Wheels
1
Replacement Wheel
W-620-SWF-1/2
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
A
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Wheel/Tread Material
Aluminum/Polyurethane
Tread Shape
Twin Wheel
Load Rating Range
Heavy-Duty
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Heavy Service Swivel Caster, 6" x 2" Swivel-EAZ(R); Polyurethane on Aluminum Twin Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.