This item is Discontinued.

Hamilton Heavy Service Swivel Caster, 6" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel S-HS-6TRT

This item is Discontinued.

Hamilton

Heavy Service Swivel Caster, 6" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (Discontinued)

Mfr # S-HS-6TRT
Zoro # G3724215
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-6TRT
Zoro #
G3724215
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Bolt Dia.
0.5
Wheel Dia.
6
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Number of Wheels
1
Thread Guards
No
Replacement Wheel
W-620-TRT-3/4
Standards
ICWM
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Non-Marking
No
Frame Finish
Powder Coat
Core Color
Gray
Load Rating
1200
Item
Swivel Caster
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Heavy Service Swivel Caster, 6" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel with 3/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.