This item is Discontinued.

This item is Discontinued.
Hi-Lo Swivel Caster, 4" x 1 1/2" Ebonite Solid Rubber Wheel, 5/8" Oilless Sleeve Bearing (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HL-4EO
- Zoro #
- G3718125
- UPC #
- -
- Country of Origin
- United States
- Standards
- ICWM
- Frame Finish
- Zinc
- Caster Plate Hole Pattern
- A
- Item
- Swivel Caster
- Replacement Wheel
- W-415-EO-5/8
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 2 3/8 x 3 3/8
- Inside Bolt Hole Spacing
- 1 3/4 x 3
- Load Rating
- 300
- Core Color
- Gray
- Caster Frame Material
- Zinc
- Thread Guards
- No
- Non-Marking
- No
- Series
- Hi-Lo
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Black
- Tread Shape
- Standard
- Wheel/Tread Material
- Hard Rubber
- Wheel Core Material
- Hard Rubber
- Operating Temperature Range
- 0 to 130 Degrees F
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.