This item is Discontinued.

Hamilton High Heat HSK Inferno Series Swivel Caster, 8" x 2" Stainless Steel Wheel S-HSK-8HSB

This item is Discontinued.

Hamilton

High Heat HSK Inferno Series Swivel Caster, 8" x 2" Stainless Steel Wheel (Discontinued)

Mfr # S-HSK-8HSB
Zoro # G1259279
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HSK-8HSB
Zoro #
G1259279
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-3/4in
Wheel Width
2
Wheel Dia.
8
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
10.125
Mounting Plate Size
4 1/2 x 6 1/2

Details

Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Hsk 8X2 Hi-Heat Stainless Whl
Load Rating
1500 lb. @ 550 Degrees F, 1050 lb. @ 750 Degrees F
Number of Wheels
1
Non-Marking
No
Standards
ICWM
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Core Color
Stainless
Replacement Wheel
W-820-HSB-1/2
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
A
Series
High Heat HSK2 Inferno Series
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Stainless
Wheel/Tread Material
Stainless Steel
Tread Shape
Standard
Wheel Core Material
Stainless Steel
Load Rating Range
Heavy-Duty
Operating Temperature Range
-80 to 750 deg(F)

Description

High Heat HSK Inferno Series Swivel Caster rated up to 750-deg; F with 8" x 2" Stainless Steel Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.