This item is Discontinued.

Hamilton High Heat Standard Duty Kingpinless Swivel Caster rated up to 550° F, 6" x 2" Scorcher Wheel S-52HK-6HNY

This item is Discontinued.

Hamilton

High Heat Standard Duty Kingpinless Swivel Caster rated up to 550° F, 6" x 2" Scorcher Wheel (Discontinued)

Mfr # S-52HK-6HNY
Zoro # G1254178
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-52HK-6HNY
Zoro #
G1254178
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
6
Stem Dia.
No Stem
Overall Height
7-1/2"
Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Mounting Height
7.5

Details

Caster Brake Included
No
Caster Load Rating Range
Standard-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Nylon
Caster Stem Type
No Stem/Plate Included
Item
Swivel 52K 6X2 Hi-Heat Nylon
Caster Sub-Type
Kingpinless Swivel
Load Rating
960 lb. @ 550 Degrees F
Number of Wheels
1
Non-Marking
No
Caster Temp. Range
-70 to 550 deg(F)
Replacement Wheel
W-620-HNY-3/4
Standards
ICWM
Frame Finish
Zinc
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Core Material
High Heat Nylon
Outside Bolt Hole Spacing
3 x 3
Core Color
Brown
Caster Frame Material
Steel
Thread Guards
No
Caster Plate Hole Pattern
B
Series
High Heat Standard Duty Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Brown

Description

High Heat Standard Duty Kingpinless Swivel Caster rated up to 550° F with 6" x 2" Scorcher Wheel with 3/4" Roller Bearing with High Heat Grease

Ratings & reviews