This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Kingpinless Caster, 1200 lb, 6" Dia (Discontinued)

Mfr # S-EC-6TRB
Zoro # G9088313
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EC-6TRB
Zoro #
G9088313
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Bolt Dia.
1/2 in
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Overall Height
7-1/2"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
No
Item
Kingpinless Caster
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Raceway
Single Ball
Frame Finish
Zinc Plated
Wheel Color
Red
Includes
Spanner Bushing
Caster Core Material
Cast Iron
Load Rating
1200 lb
Caster Swivel Lock Type
No Lock Included
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Wheel Bearings
Ball
Durometer
90 Shore A
Plate Caster Bolt Hole Pattern
B
Caster Sub-Type
Kingpinless Swivel
Caster Product Group
Kingpinless Caster
Core Color
Gray
Replacement Wheel
Mfr. No. W-620-TRB-1/2
Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Load Rating Range
Medium
Swivel Raceway Type
Single Ball
Wheel/Tread Material
Polyurethane

Description

Kingpinless Swivel, Kingpinless Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.