This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Kingpinless Caster, 1800 lb, 8" Dia (Discontinued)

Mfr # S-EC-8TRB
Zoro # G9088928
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-EC-8TRB
Zoro #
G9088928
UPC #
-
Country of Origin
United States
Item
Kingpinless Caster
Caster Brake Included
No
Caster Sub-Type
Kingpinless Swivel
Caster Load Rating Range
Medium-Duty
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
1800 lb
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Core Color
Gray
Plate Caster Bolt Hole Pattern
B
Replacement Wheel
Mfr. No. W-820-TRB-1/2
Wheel Color
Red
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Core Material
Cast Iron
Frame Finish
Zinc Plated
Includes
Spanner Bushing
Durometer
90 Shore A
Caster Wheel Bearings
Ball
Caster Frame Material
Steel
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Single Ball
Caster Product Group
Kingpinless Caster
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Swivel Raceway Type
Single Ball
Load Rating Range
Medium

Description

Kingpinless Swivel, Kingpinless Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.