This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Kingpinless Caster, 2000 lb, 6" Dia (Discontinued)

Mfr # S-EC-6NYB
Zoro # G9088410
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EC-6NYB
Zoro #
G9088410
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Caster Plate Size
4" x 4-1/2"
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2"
Caster Plate Thickness
1/4"

Details

Caster Brake Included
No
Item
Kingpinless Caster
Caster Sub-Type
Kingpinless Swivel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Nylon
Load Rating
2000 lb
Caster Frame Material
Steel
Core Color
Black
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Swivel Lock Type
No Lock Included
Caster Product Group
Kingpinless Caster
Includes
Spanner Bushing
Plate Caster Bolt Hole Pattern
B
Thread Guards
No
Caster Wheel Bearings
Ball
Replacement Wheel
Mfr. No. W-620-NYB-1/2
Frame Finish
Zinc Plated
Caster Raceway
Single Ball
Caster Core Material
Nylon
Wheel Color
Black
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Load Rating Range
Medium
Swivel Raceway Type
Single Ball
Wheel/Tread Material
Nylon

Description

Kingpinless Swivel, Kingpinless Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.