This item is Discontinued.
This item is Discontinued.
Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-ZFWH-4DB-TOEG
- Zoro #
- G1230448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 4
- Plate Size
- 4 x 5
- Mounting Bolt Dia.
- 0.375
- Wheel Width
- 2
- Mounting Height
- 5.625
Details
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Swivel Caster Zfwh 4X2 W/Toeguard
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Replacement Wheel
- W-420-DB-1/2
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Core Color
- Gray
- Outside Bolt Hole Spacing
- 3 x 3
- Caster Temp. Range
- -50 to 200 deg(F)
- Non-Marking
- No
- Number of Wheels
- 1
- Caster Core Material
- Cast iron
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Green
Description
Swivel Caster Zfwh 4X2 W/Toeguard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.