This item is Discontinued.

Hamilton Kingpinless Swivel Caster, 4" x 2" Swivel-EAZ (75D) Wheel, 1/2" Sealed Precision Ball Bearings S-ZFWH-4SWC75D-ZB

This item is Discontinued.

Hamilton

Kingpinless Swivel Caster, 4" x 2" Swivel-EAZ (75D) Wheel, 1/2" Sealed Precision Ball Bearings (Discontinued)

Mfr # S-ZFWH-4SWC75D-ZB
Zoro # G1230597
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ZFWH-4SWC75D-ZB
Zoro #
G1230597
UPC #
-
Country of Origin
United States

Dimensions

Stem Dia.
No Stem
Wheel Dia.
4
Wheel Width
2
Overall Height
5-5/8"
Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Mounting Height
5.625

Details

Caster Brake Included
Yes
Caster Load Rating Range
Heavy-Duty
Caster Wheel Shape
Twin Wheel
Caster Wheel/Tread Material
Polyurethane
Caster Stem Type
No Stem/Plate Included
Load Rating
1100 lb.
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Zfwh 4X2 Swivel-Eaz (75D) W/Zb
Caster Core Material
Aluminum
Outside Bolt Hole Spacing
3 x 3
Non-Marking
No
Frame Finish
Powder Coat
Number of Wheels
1
Replacement Wheel
W-420-SWC75D-1/2
Standards
ICWM
Caster Brake Type
Face Contact Brake
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Core Color
Aluminum
Caster Temp. Range
-50 to 200 deg(F)
Caster Plate Hole Pattern
B
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black

Description

Swivel Zfwh 4X2 Swivel-Eaz (75D) W/Zb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.