This item is Discontinued.

Hamilton Kingpinless Swivel Caster, 4" x 2" Swivel-EAZ Wheel, 3/4" Sealed Precision Ball Bearings S-ZFHS-4SWF

This item is Discontinued.

Hamilton

Kingpinless Swivel Caster, 4" x 2" Swivel-EAZ Wheel, 3/4" Sealed Precision Ball Bearings (Discontinued)

Mfr # S-ZFHS-4SWF
Zoro # G1229842
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ZFHS-4SWF
Zoro #
G1229842
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Overall Height
5-5/8in
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
5.625
Mounting Plate Size
4 1/2 x 6 1/2

Details

Caster Stem Type
No Stem/Plate Included
Item
Swivel Zfhs 4X2 Swivel-Eaz
Caster Sub-Type
Kingpinless Swivel
Caster Brake Included
No
Load Rating
700 lb.
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Non-Marking
No
Number of Wheels
1
Frame Finish
Powder Coat
Core Color
Aluminum
Replacement Wheel
W-420-SWF-1/2
Standards
ICWM
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
A
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Twin Wheel
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Extra Heavy Duty
Wheel Core Material
Aluminum

Description

Swivel Zfhs 4X2 Swivel-Eaz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.