This item is Discontinued.

Hamilton Kingpinless Swivel Caster, 4" x 2" Ultralast Wheel, 1/2" Sealed Precision Ball Bearings S-ZFWH-4TRB

This item is Discontinued.

Hamilton

Kingpinless Swivel Caster, 4" x 2" Ultralast Wheel, 1/2" Sealed Precision Ball Bearings (Discontinued)

Mfr # S-ZFWH-4TRB
Zoro # G1230509
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ZFWH-4TRB
Zoro #
G1230509
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Overall Height
5-5/8in
Stem Dia.
No Stem
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
5.625
Mounting Plate Size
4 x 5

Details

Caster Brake Included
No
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Caster Zfwh 4X2 Ultralast
Load Rating
900 lb.
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Powder Coat
Standards
ICWM
Core Color
Gray
Outside Bolt Hole Spacing
3 x 3
Non-Marking
No
Replacement Wheel
W-420-TRB-1/2
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Load Rating Range
Heavy-Duty
Operating Temperature Range
-50 to 200 deg(F)

Description

Swivel Caster Zfwh 4X2 Ultralast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.