This item is Discontinued.

Hamilton Kingpinless Swivel Caster, 5" x 2" Ultralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings S-ZFWH-5TRB

This item is Discontinued.

Hamilton

Kingpinless Swivel Caster, 5" x 2" Ultralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (Discontinued)

Mfr # S-ZFWH-5TRB
Zoro # G1230682
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ZFWH-5TRB
Zoro #
G1230682
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Stem Dia.
No Stem
Overall Height
6-1/2in
Mounting Bolt Dia.
0.375
Mounting Height
6.5
Mounting Plate Size
4 x 5

Details

Caster Brake Included
No
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Load Rating
1250 lb.
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Caster Zfwh 5X2 Ultralast
Core Color
Gray
Outside Bolt Hole Spacing
3 x 3
Non-Marking
No
Frame Finish
Powder Coat
Standards
ICWM
Replacement Wheel
W-520-TRB-1/2
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Load Rating Range
Heavy-Duty
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Swivel Caster Zfwh 5X2 Ultralast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.