This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Kingpinless Swivel Caster, 6" x 2" Ergo-Glide XT Wheel (80A), 1/2" Sealed Precision Ball Bearings (Discontinued)

Mfr # S-ZFWH-6EGB-TOEG
Zoro # G1230761
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ZFWH-6EGB-TOEG
Zoro #
G1230761
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375
Wheel Width
2
Wheel Dia.
6
Plate Size
4 x 5
Mounting Height
7.5

Details

Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Item
Swivel Zfwh 6X2 Ergo-Glide Xt W/Toeg
Core Color
Gray
Caster Temp. Range
-50 to 200 deg(F)
Standards
ICWM
Outside Bolt Hole Spacing
3 x 3
Frame Finish
Powder Coat
Replacement Wheel
W-621-EGB-1/2
Caster Core Material
Cast iron
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Load Rating
1300
Number of Wheels
1
Non-Marking
No
Caster Plate Hole Pattern
B
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Blue

Description

Swivel Zfwh 6X2 Ergo-Glide Xt W/Toeg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.