This item is Discontinued.

Hamilton Maxi-Duty Dual-Wheel Swivel Caster, 10" x 3" Ultralast Premium Polyurethane on Forged Steel Wheel S-MDD-13TRT

This item is Discontinued.

Hamilton

Maxi-Duty Dual-Wheel Swivel Caster, 10" x 3" Ultralast Premium Polyurethane on Forged Steel Wheel (Discontinued)

Mfr # S-MDD-13TRT
Zoro # G3735774
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MDD-13TRT
Zoro #
G3735774
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
10
Mounting Bolt Dia.
0.625
Mounting Height
13
Mounting Plate Size
8 1/2 x 8 1/2

Details

Standards
ICWM
Caster Frame Material
Forged Steel
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
7 x 7
Load Rating
6400
Replacement Wheel
W-1030-TRT-1-1/4
Item
Swivel Caster
Non-Marking
No
Core Color
Gray
Number of Wheels
2
Thread Guards
No
Caster Plate Hole Pattern
D
Series
Maxi-Duty Dual-Wheel
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Maxi-Duty Dual-Wheel Swivel Caster, 10" x 3" Ultralast; Premium Polyurethane (95A) on Forged Steel Wheel with 1 1/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.